Beli Amplas Fiber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Blaze F980 Fiber Disc (Amplas Fiber)atribut:
- Outer Diameter (mm): 172
- Maximum Working Rotation Speed (rpm): 8500
- Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
- 3M Fiber Disc Cubitron 2 (Amplas Bulat)Deskripsi:Grinding work such as welding bead removal, grinding after polishing, chamfering, black skin removal, etc.atribut:
- Outer Diameter (φmm): 102
- Inner Diameter (Φmm): 16
- Maximum Operating Speed (rpm): 15000
- TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Deskripsi:Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.atribut:
- Size (inch): 4
- Thickness (mm): 4
- Diameter (mm): 100
- 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)atribut:
- Maximum Working Rotation Speed (rpm): 15000
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- CUMET Abrasive Ceramic Fiber Disc Grit 36 (Amplas Fiber Keramik)Deskripsi:Ceramik Fiber Disc Cumet Itu terbuat dari bahan abrasif berkualitas tinggi dan kertas serat vulkanisir berkekuatan tinggi sebagai bahan pendukung yang ditandai dengan kekakuan dan kelembutan yang tepat, ketajaman dan bukti keausan jenis dan ukuran lengkapPengaplikasian dapat digunakan untuk menggiling lapisan las, deburing, menghilangkan karat, menghilangkan cat dan memoles dengan dipasang oleh penggiling sudut portabel listrik atau pneumatik di mobil pembuatan kapal, jembatan, kecepatan garis maksimum yang dapat diterapkan adalah 80 m/satribut:
- Size (inch): 4
- Grit: 36
- KINIK Fiber Abrasive Disc CC (Amplas Bulat)atribut:
- Diameter (mm): 100
- Hole Diameter (mm): 15.94
- Thickness (mm): 0.8
- 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)Deskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
- TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Deskripsi:-Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
- Maximum Working Rotation Speed: 4000rpm
- Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
- 3M Abrasive Paper (Kertas Amplas)Deskripsi:This is a sheet for air sharpening using silicon carbide abrasive. Free-cut processing reduces clogging and entanglement, and is excellent in durability. Because it uses a soft backing of A weight, it is flexible and suitable for curved surface polishing. For polishing metal painted surfaces, woodwork fabrics, and painted surfaces.atribut:
- Base Material: Kraft paper AW
- Sheet Size (mm): 228x280
- Suitable Material: Metal, woodworking
- Abrasive: S (silicon carbide)
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Lapping Film (Amplas Film)Deskripsi:-10 bags that easy to purchase.-Ultra fine particle polishing agent is used.-The resin adhesive and the abrasive are uniformly coated polishing agent on the film substrate, making it possible to obtain a uniform finishing surface without deep scratches.-Polishing of precision equipment parts.-Polishing of printed circuit board and optical fiber.-Polishing of various rolls.atribut:
- Purpose of Use: Polishing of precision equipment parts. Polishing of printed circuit board and optical fiber. Polishing of various rolls.
- W x L: 115x140mm
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- KINIK Fiber Abrasive Discs (Amplas Bulat)atribut:
- Size: 100 x 0.8 x 15.94mm
Daftar Harga Amplas Fiber Terbaru October 2026
| NORTON Blaze F980 Fiber Disc (Amplas Fiber) | Rp179.900 |
| Klingspor Fiber Disc 7inch (Amplas Cakram) | Rp19.900 |
| 3M Fiber Disc Cubitron 2 (Amplas Bulat) | Rp61.900 |
| Klingspor Fiber Disc 4inch (Amplas Cakram) | Rp7.900 |
| TAIYO Abrasive Abrasive Flap Disc (Amplas Susun) | Rp9.900 |
| 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp77.900 |
| NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon) | Rp559.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp229.900 |
| CUMET Abrasive Ceramic Fiber Disc Grit 36 (Amplas Fiber Keramik) | Rp25.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/95P102292329-3.jpg)
/P103081182-1.jpeg)
/7gP106566268-1.jpg)
/4kP103081164-4.jpg)
/jqP107622710-1.jpg)
/46P106568150-1.jpg)
/okP102296884-2.jpg)
/P102748633-2.jpg)
/P102383579-7.jpg)
/qhP105670953-1.jpg)
/P101005684-1.jpg)
/khP107364737-1.jpg)
/9xP104967357-2.jpg)
/P102785874-1.jpg)
/15P106578041-1.jpg)
/P102007945-1.jpg)
/otP102296893-2.jpg)
/P102710506-2.jpg)
/5eP101000194-3.jpg)
/P101005682-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)